Reliant Precast DNA Minigels

Supplier: Lonza
54927 54928 54929 54801 54939 54944 54925 54903 54803 54813 54820 54907 54905
12001-128EA 426.62 USD
12001-128 12001-130 12001-132 12001-426 12001-444 12001-446 12001-126 12001-436 12001-428 12001-430 12001-432 12001-440 12001-438
Reliant Precast DNA Minigels
Electrophoresis Gels Precast Gels
Reliant™ Precast DNA Gels are ready-to-use DNase free agarose gels suitable for a variety of DNA applications such as the analysis of PCR, restriction digest fragments and most cloning needs

  • Gels per box: 20
  • Gel Dimensions: 6.0×9.5 cm
  • Gel Tray Dimensions: 6.8×10.2 cm
  • Thickness: <5.5 mm
  • Well volume: <15 µl
  • Storage conditions: 18 to 26 °C
  • Chamber compatibility: Fits most common mini chambers
  • Custom Configurations: Available upon request

Each precast agarose gel is precision cast using Lonza’s SeaKem™ Gold or NuSieve™ 3:1 Agarose and are availableMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR