Cimarec™ I Mini Stirrers

Supplier: Thermo Fisher Scientific
50088118 50088120 50088126 50088132
77972-124EA 819 USD
77972-124 77972-126 77972-128 77972-130
Cimarec™ I Mini Stirrers
Stirrers Magnetic Stirrers

Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.



  • No larger than a thumbnail, perfect for stirring cuvettes

  • Stir speeds up to 1400 rpm

  • Stir volumes up to 5 ml

  • Operating conditions are –10 to +56 °C at 95%RH

  • Protection class IP 68 (stirrer only)

  • Link and sync up to 8 mini stirrers using one controller with optional distributors and 50088140 stirrers


Información de suministro:

100 - 240 V units contain a cord set with various plugs.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR