Cresol red-thymol blue USP Test Solution (TS)

Supplier: Ricca Chemical
Danger

R2455000-500A R2455000-120A
RC2455-16EA 113 USD
RC2455-16 RC2455-4
Cresol red-thymol blue USP Test Solution (TS)
Cresol red-thymol blue
Boiling Pt: ~ 77 °C
Density: 0.8500 g/cm³
Flash Pt: ~ 15.5 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3,II

Order Now

Specification Test Results

Appearance Clear, red, alcohol odor
Suitability for Use Yellow to Violet (pH 8.3)


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR