Tryptone, IBI Scientific

Supplier: IBI Scientific

IB49180 IB49181 IB49182
89135-036EA 116.35 USD
89135-036 89135-038 89135-040
Tryptone, IBI Scientific
Media for Microbiology Dehydrated Media for Microbiology

IBI's Tryptone is a pancreatic digest of casein and used as a nitrogen source in culture media


Store at room temperature, keep tightly sealed, and protect from moisture and light.


It is capable of supporting growth of fastidious and non-fastidious microorganisms. Non-detectable concentration of carbohydrates allows its use in differentiating bacteria on the basis of their ability to ferment various carbohydrates. It can be used for indole production because of its high tryptophan concentration. It is also recommended by IBI as a casein peptone in media used for detecting bacteria in dairy products, drinking and/or waste water, and in antibiotic test media.


Amino nitrogen: 4.40%
Ash content: 6.60%
Moisture content: <5.0%
NaCl: 2.80%
Protein (N x 6.25): 83.00%
Total nitrogen: 13.00%

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR