Silica gel, functionalized, Aluminum chloride 1,5 mmol/g 40-63 μm

Danger

Synonyms: Aluminium trichloride, functionalized silica gel

630063-5G 630063-25G
220082-918EA 186.31 USD
220082-918 220082-917
Silica gel, functionalized, Aluminum chloride 1,5 mmol/g 40-63 μm
Silica gel, functionalized, Aluminum chloride

Application: Silica-bound Lewis acid. Catalyst for Friedel-Crafts reactions.


Extent of labeling: 1.5 mmol/g loading
Particle size: 40-63 μm
Pore size: 60 Å pore size
Surface area: 500 m2/g

Boiling Pt: 180 °C (1013 hPa)
Melting Pt: 180 - 181 °C
Density: liquid 1.31 g/cm³ (20 °C)
Storage Temperature: Ambient
EINECS: 231-208-1
UN: 1726
ADR: 8,II
Merck Index: 13,00335

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR