CLINITEK® Advantus® Urine Chemistry Analyzer from Siemens Healthcare Diagnostics provides automated reading of the Multistix® family of urinalysis tests.
- Easy-to-use color touchscreen
- Consolidate microscopy results onto one patient record
- Automatic QC prompting and QC lockout capability
- Three sieve functions
- Convenient data retrieval
- Improved data integrity
The CLINITEK Advantus® Urine Chemistry Analyzer allows labs to respond to demands for higher productivity and high quality
A total of three sieve functions; confirmatory and microscopic to flag abnormal results for quick review. Convenient data retrieval for up to 500 patients by patient ID, and 200 control results. Improved data integrity by automatically identifying and reporting results only from validated Siemens strip types. Improved workflow eliminates the need for manually selecting urinalysis strip type. Throughput of 7 seconds/sample; up to 500 tests/hour.
Optional barcode scanner available separately.
Streamline your workflow with flexible operation. Immediate start-up. Automatic calibration. Network ready. A wide range of options. Added QC features. Flexible operation to meet your needs. Auto-checks for strip identification and humidity exposure improves data integrity, workflow and helps ensure quality results. Consistent, reliable results, with one-touch switching between test strip configurations. Automatic prompts and test lock-out if QC is not run for improved quality control. Automatically read, interpreted, and documented Multistix® test strip results.
Additional information
Dimensions: 12.75 (h) x 15.75 (w) x 13.75 (d) in. / 32 (h) x 39 (w) x 35 (d) cm
Weight: 7.2 kg (16 lbs)
Power Requirements: 100 V to 240 V; 50/60 Hz
Certificaciones: UL listed, CE marked, EMC compliant.
Información para pedidos: Optional barcode scanner available separately.