Cell Culture Tubes, 10 to 15 ml

Supplier: SARSTEDT INC
83.9923.929 83.9923.943 83.9923.945
77589-402CS 648.57 USD
77589-402 77589-404 77589-406
Cell Culture Tubes, 10 to 15 ml
Tubes Culture Tubes
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.

  • Material: PS
  • Cap material: PE
  • Graduations: No
  • Purity: Sterile
  • Labeling area: No
  • Closure: Standard screw cap
  • Surface: TC-treated
  • Screw cap ensures even ventilation and gas-tight sealing
  • Crystal-clear polystyrene to easily visually check the sample material

For cultivating small cell populations in suspension and monolayer cultures.

Cap color: Red
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR