DishRack 50

Supplier: SARSTEDT INC
93.1647 93.1647.001 93.1647.002 93.1647.003 93.1647.004
77589-622CS 168.98 USD
77589-622 77589-624 77589-626 77589-628 77589-630
DishRack 50
Culture Dishes Petri Dishes
One aspect of microbiology is researching and identifying pathogens, as well as looking for suitable treatments. SARSTEDT provides researchers with the consumables they need to do their work.

  • Height: 240 mm
  • Material: PC
  • Storage capacity: 52
  • Convenient transport of up to 52 Petri dishes
  • Suitable for round Petri dishes with a diameter between 92 to 100 mm
  • Made of high-quality, temperature-resistant and unbreakable polycarbonate
  • Two flexible silicone strips hold the Petri dishes securely in place
  • Can be autoclaved at 121 °C and largely resistant to acids and alkalis

Ideal aid for transporting multiple Petri dishes. The DishRack from SARSTEDT makes transport safer and easier. Silicone strips ensure Petri dishes are held firmly.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR