Canopy Connections, Ventus II

Supplier: Labconco
3889210 3889211 3889212 3889213
77574-560EA 1065 USD
77574-560 77574-570 77574-580 77574-590
Canopy Connections, Ventus II
Fume Extractors
Ventus II Canopy connection for exhausting Logic Type A2 cabinets.

  • Color: Optic white
  • Facilitates thimble exhausting for Type A2 cabinets
  • Detects exhaust inefficiency in <1 second
  • Logic OS detection and alarm system includes visual and audible notifications
  • Adds only 3.6 cm (1.4") to cabinet height
  • Epoxy-coated steel
  • Collar is 25.4 cm (10")

For thimble exhausting Type A2 cabinets. NSF approved design detects insufficient exhaust in less than one second and signals Logic OS with visual and audible alarms. Alarm increases motor to maximum speed for personnel safety. Adds only 1.4" (3.6 cm) to cabinet height. Epoxy-coated steel. Internal Ø of collar is 25.4 cm (10"). Exhaust connection is required. Air-tight damper (82001-060) recommended.

Certificaciones: NSF Approved.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR