SteriWare® Volumetric Measuring Scoops

Supplier: SAMPLING SYSTEMS LTD
8286A-1000S 8286A-100 8286A-1000 8286A-500S 8286A-50S 8286A-100S 8286A-150 8286A-150S 8286A-25 8286A-250 8286A-250S 8286A-25S 8286A-50 8286A-500
77577-266EA 288.05 USD
77577-266 77577-262 77577-264 77577-286 77577-288 77577-268 77577-270 77577-272 77577-274 77577-276 77577-278 77577-280 77577-282 77577-284
SteriWare® Volumetric Measuring Scoops
Scoops
These volumetric scoops are ideal for measuring set amounts from 25 ml to 1 L. They are ideal for use in laboratory to production. The flat base means they are sturdy and easy to use when put down.

  • Robust PS construction
  • Available in wide range of sizes from 25 to 1000 ml
  • Produced in a cleanroom
  • Ergonomic handle and heavy duty design
  • Easy to use

Both non sterile and sterile available. Sterile scoops conform to SAL 10⁻⁶. Sterilization is done by gamma irradiation.

If measuring powder after scooping remove the excess powder to give an accurate volume.

Certificaciones: Conform to the latest standards including FDA 177.1640, EU 10/2011, EC 1935/2004 and are BSE-/TSE-free.

Envase: Individually bagged.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR