Eppendorf® 5804 Benchtop Centrifuge

Supplier: Eppendorf
022628211 022622501 022628203 022628135 022628034 022628048 022628214 022628149
89213-140EA 13557.36 USD
89213-140 53513-800 53513-802 89210-972 97007-368 89210-968 89210-970 89305-158 89305-166 490013-046 75856-528
Eppendorf® 5804 Benchtop Centrifuge
Centrifuges Benchtop Centrifuges
The high-speed Eppendorf Centrifuge 5804 is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 ml. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 to 250 ml
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 to 85 ml

Centrifuge 5804, a benchtop centrifuge renowned for its quality and reliability, offers the most cost-effective solution for medium-throughput applications requiring speeds of up to 20,913×g (14,000 rpm). Experience true versatility with a broad selection of rotors and adapters that accommodate tubes and bottles from 0.2 to 250 ml, as well as MTP, PCR and deep-well plates.

The swing-bucket rotor and adapters accommodate tubes and bottles from 0.2 to 250 ml whereas the fixed-angle rotors accomodate vessels from 0.2 to 85 ml. The plate rotor is ready for you to carry out centrifugation of all common types of multiwell plate, such as PCR, cell culture or deep-well plates.

Max. Capacity Plate: 10×MTP/2×DWP
Rotors Available: 12

Certificaciones: UL Listed, Certificate of Quality/Conformity (ISO 9001, ISO 13485, ISO 14001).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR