Flexi-Bin Bins, 8" Deep

Supplier: Labconco
8031180 8068180
76645-802EA 215 USD
76645-802 76645-798
Flexi-Bin Bins, 8" Deep
Carts
Flexi-Bin bin is 8" deep for safe transport of glassware and chemical containers in Flexi-Bin cart.

  • 8" deep
  • Removable
  • Corrosion resistant
  • Available with or without dividers

Flexi-Bin bin is 8" deep for safe transport of glassware and chemical containers in the Flexi-Bin cart. It is removable, made from corrosion-resistant polyethylene.

Exterior dimensions: 22.25×17×8"
Interior dimensions: 20.25×15.25×7.8"

The option with dividers includes three long (20.25") and four short (15.25") dividers for partitioning the bin to securely hold items upright.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR