Non-Skirted PCR Plate Adapters, Azenta Life Sciences

Supplier: AZENTA US, INC
4TI-0372 4TI-0373
76638-228CS 195.1 USD
76638-228 76638-202
Non-Skirted PCR Plate Adapters, Azenta Life Sciences
Microplates PCR Plates
A 96 format frame that fits non-skirted PCR plates to allow for easy handling and use with automation.

  • Cost and space saving design
  • Clear polycarbonate
  • Universal fit with non-skirted PCR plates
  • Compatible with the Universal Microplate Lid
  • Accommodates both low and high profile non-skirted plates
  • No locator pins, ensuring compatibility with all non-skirted plates and tubestrips

Compatible with the Universal Microplate Lid, for a quick and easy sealing solution to protect samples from contamination and evaporation.

These adapters are manufactured in class 7 ISO certified cleanroom, and all lids are certified free of DNase, RNase, human DNA, bacterial and eukaryotic cells, dust and endotoxins/pyrogens.

Length: 127.76 ±0.25 mm
Width: 85.48 ±0.25 mm
Height (without lid): 21.2 mm
Height (with lid): 24.00 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR