Semi-Automated Cappers/Decappers, Azenta Life Sciences

Supplier: AZENTA US, INC
46-6501 46-6502 46-6511 46-6512 46-6513 46-6521 46-6601 46-6602 46-6604 46-6605 46-6606
76638-710EA 9547.16 USD
76638-710 76638-712 76638-714 76638-716 76638-718 76638-720 76638-722 76638-724 76638-726 76638-728 76638-730
Semi-Automated Cappers/Decappers, Azenta Life Sciences
Crimpers, Cappers and Decappers
The Semi-automated screw cap decapper/recapper systems are compact, bench top units designed for efficient tube capping in labs with medium throughput. Offering the consistency of an automated de-capping system, but at much lower cost.

  • Fast and consistent single tube capping/decapping
  • Has a set-down position that allows the simple insertion of screw caps using an Azenta cap carrier
  • Individually spring-loaded cap drivers mean easy and consistent capping
  • All caps tightened to the same torque, delivering a secure seal and peace of mind
  • Designed for ease of use by both left and right handed people
  • Fits easily onto the bench top
  • Easy to install in a laminar flow cabinet
  • Small footprint (310W×345L×345H mm)
  • Weight: 6 kg

Semi-automated screw cap decapper/recapper can cap a single column of tubes, from a cap carrier, in under ten seconds and will cap, or de-cap, a complete rack of 96 tubes in under two minutes.

Certificaciones: CE marked.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR