Dimethyl methylphosphonate 97%
Supplier: Thermo Scientific Chemicals
11642-0050
11642-0250
TS11642-0050EA
32
USD
TS11642-0050
TS11642-0250
Dimethyl methylphosphonate 97%
Dimethyl methylphosphonate
Specification Test Results
Appearance | Clear colorless Liquid |
Infrared spectrum | Conforms |
Refractive index | 1.4120 to 1.4140 (20°C, 589 nm) |
GC | ≥96.0 % |
Sulfate (SO4) | ≤0.002 % |
Iron (Fe) | ≤2 ppm |
Heavy metals (as Pb) | ≤5 ppm |
Insoluble matter | ≤0.005 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...