Isobutyl methacrylate 99% stabilized
Supplier: Thermo Scientific Chemicals
41268-0010
41268-0025
TS41268-0010EA
90
USD
TS41268-0010
TS41268-0025
Isobutyl methacrylate 99% stabilized
Specification Test Results
Appearance | Clear colorless Liquid |
Infrared spectrum | Conforms |
Refractive index | 1.4190 to 1.4220 (20°C, 589 nm) |
Water | ≤0.1 % |
GC | ≥98.5 % |
Stabilizer | 15 to 20 ppm MEHQ |
Acidity | ≤0.005 % (as methacrylic acid) |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...