Acrylamide : Bisacrylamide (29:1) 40% mix in water for biochemistry
Supplier: Thermo Scientific Chemicals
|
Danger
|
33021-1000
33021-5000
TS33021-1000EA
81
USD
TS33021-1000
TS33021-5000
Acrylamide : Bisacrylamide (29:1) 40% mix in water for biochemistry
Acrylamide : Bisacrylamide
Specification Test Results
Appearance | Clear colorless Solution |
UV | at 290 nm A: ≤0.1 |
Acrylic acid (HPLC) | ≤0.001 % |
Conductivity | ≤3 µS/cm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...