Brady® M210 Portable Label Printers

Supplier: Brady Worldwide
M210 M210-KIT
76537-108EA 98.46 USD
76537-108 76537-112
Brady® M210 Portable Label Printers
Printers Label Printers
Take on the toughest on-site labeling challenges with the M210 Label Printer. Create fast, reliable, and pre-sized labels with more material options. Simply drop in a cartridge, type, and print.

  • Single-hand manual actuate cutter; straight cut with label retention
  • Monocolor LCD ScreenPower Source display (battery, rechargeable battery, AC adaptor operation)
  • Print resolution: 203 dpi
  • Optional AA battery; Optional rechargeable Lithium-Ion battery
  • Maximum tape width: 0.75"
  • Maximum labels per day: 100
  • Maximum print speed: 0.393 inches/second

Get fast and accurate labels on-site using auto-formatting with 11 pre-loaded application design guides. Design the custom labels required for any application, including text and UPC, DataMatrix, and QR Codes. Take on the toughest labeling jobs thanks to military-grade shock and vibration resistance per MIL-STD-810G Method 5.16.6 SA4.6.5. Seamlessly transition from old to new cartridges in a snap. Conveniently store up to 12 label files up to 2 MB. Choose from 90 compatible, easy-to-load cartridges made from 12 material types.

Información para pedidos: To receive the Li-Ion battery (M210-BATTERY) and AC Adapter/Battery Charger (M210-AC), consider the kit: M210-KIT. It includes: M210 Label Printer, AC Adapter/Battery Charger, M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels, Li-Ion Rechargeable Battery, Quick Start Guide, Replacement Power Cord and Hard Case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR