Indium tin oxyde (ITO) etchant TE-100 semiconductor grade

Supplier: TRANSENE PC
Danger

00TE100-GAL 00TE100-QT
76540-964CS 535.14 USD
76540-964 76540-980
Indium tin oxyde (ITO) etchant TE-100 semiconductor grade
Indium tin oxyde (ITO) etchant

ITO Etchant TE-100 is an effective etchant for indium tin oxide films. Will not harm glass substrates.

Density: 1.3 g/cc
Storage Temperature: Ambient
UN: 2582
ADR: 8 III

Order Now

Specification Test Results

Appearance Brown
Etch Capacity (rate declines at ~70%) 100 g/gallon
Etch Rate at 40-50°C 15-20 Å/sec
Filtration 1 um
Incompatible Materials Al, Ni, Ti, Cu, Pd
pH Acidic
Recommended Operating Temperatures 20-80°C (30-40°C most common) °C
Shelf Life 1 Year
Storage Conditions Ambient


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR