BT Lab Systems Glass Beads Sterilizers, G-Biosciences

Supplier: G-Biosciences
BT1703 BT1704
76263-988EA 766.74 USD
76263-988 76264-004
BT Lab Systems Glass Beads Sterilizers, G-Biosciences
Sterilizers Glass Bead Sterilizers
The glass beads sterilizer uses heated glass beads for fast sterilization of small lab equipment items. The instrument has a compact design and effectively sterilizes small solid metal and glassware items within 10 seconds. When glass beads are heated to 300 °C, it destroys bacteria and spores.

  • Digital temperature display
  • Stainless steel inner core
  • Built-in high-performance heating element
  • High precision temperature controller
  • Overheating protection
  • Temperature adjustability from 100 to 300 °C

The instrument is used for forceps, scissors, scalpels, needles, ring vaccination and inoculation needles. It is used in research laboratories. It uses glass beads with a diameter from 1.5 to 2.0 mm.

Temperature control acuracy: <±5 °C.

Heating time: <25 min (RT. to 300 °C).

Precaución: Use with clean, dry glass beads. The standard depth below the edge of stainless steel container should be about 2 cm. Do not use other fillers or let liquid come in contact with the container. Turn on the power switch and allow time to heat. Then the vessel temperature will reach the set temperature. When power is turned on it will keep the internal temperature. Don't touch the glass beads or sterilization container before they have cooled to avoid burns. Insert the equipment that needs to be sterilized into sterilized glass beads at least 10 seconds. Turn off the power switch and close the cover after operation is finished to prevent dust and foreign matter from entering the instrument.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR