Bile Salts #3, RPI
Supplier: RPI
Bile Salts No. 3 is refined bile salt, comprising mainly of sodium cholate and sodium deoxycholate.
It is used in media as a agent to isolate enteric organisms and coliforms. It is an excellent inhibitor of gram positive bacteria such as streptococci and staphylocci.
Sodium Cholate: 45.0 - 55.0 %
Sodium Deoxycholate: 45.0 - 55.0 %
Appearance:White Powder
Loss on Drying: ≤ 5.0 %
Solubility (2% in water, autoclaved): Clear
Precaución: Research or further manufacturing use only, not for food or drug use.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...