Latex Finger Cots, Powder Free, Class 100, Calapro

Supplier: Calapro
FY01S FY01M FY01X FY01L
56613-254CS 2790.34 USD
56613-254 56613-314 56613-316 56613-312
Latex Finger Cots, Powder Free, Class 100, Calapro
Finger Cots Latex Finger Cots
Finger cots made of 100% pure natural latex.

  • Thickness of 5 mil
  • Length of 2.55 ~ 2.95"
  • Elongation of 761%
  • Tensile strength 4.514 lbs/inch2

Processed by advanced chlorination washing to minimize contamination both inside and outside.

Envase: Inspected and packaged under class 100 specification. 10 gross to a polybag and 20 polybags/case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR