Fellowes® Spectra Laminator, Essendant

Supplier: Janitorial Supplies
FEL5738201
102938-046EA 98.99 USD
102938-046
Fellowes® Spectra Laminator, Essendant
Laminators
User-friendly laminator for the home or home office features advanced temperature control for consistent results.

  • Compatible with 3- and 5-mil hot-lamination pouches as well as self-adhesive cold-lamination pouches
  • Release lever disengages pouch for re-centering or removal
  • Warms-up in just four minutes
  • Entry width accommodates multiple document sizes
  • Auto Shut-Off prevents overheating when not in use
  • Includes laminating starter kit

Document size: 9" max.
Document thickness: 3 to 5 mil
Warm-up time: 4 minutes
Laminating speed: 12" per minute

Información para pedidos: Includes ImageLast™ starter kit with ten 3-mil letter-sized pouches.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR