Ultra Quat Columns, Restek

Supplier: Restek
9181352 9181565
10839-636EA 633.77 USD
10839-636 10839-638 10840-880
Ultra Quat Columns, Restek
Chromatography Columns
These columns are retentive, high-purity, base-deactivated, reversed-phase packing.

  • Particle size: 3 or 5 µm, spherical
  • Pore size: 100 Å
  • pH range: 2.5 to 8
  • Temperature limit: 80 °C

Ideal for the analysis of paraquat and diquat or other quaternary amines.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR