Ultra C8 HPLC Prep Columns, Restek

Supplier: Restek
9103557 9103558 9103559 9103569 9103578 9103517 9103518 9103519
10837-492EA 1399.31 USD
10837-492 10837-494 10837-496 10837-506 10837-512 10839-250 10839-252 10839-254
Ultra C8 HPLC Prep Columns, Restek
Chromatography Columns
Ultra C8 prep columns are conventional monomeric octylsilane columns offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase.

  • Particle size and pore size: 5 µm, spherical and 100 Å
  • Carbon load: 12%
  • End-cap: yes
  • pH range and temperature limit: 2.5 to 8 and 80 °C
  • USP phase code: L7
  • Phase category: C8, octylsilane
  • Ligand type: monomeric C8

Easy scale-up from Restek analytical columns. Like Restek's C18, this general-purpose Restek C8 is suitable for a wide range of compounds from acidic through slightly basic.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR