Sodium Carbonate, Primary Standard, ACS, 99.95 to 100.05% Dry Weight
Supplier: BeanTown Chemical
214675-100G
214675-500G
BT214675-100GEA
36.46
USD
BT214675-100G
BT214675-500G
Sodium Carbonate, Primary Standard, ACS, 99.95 to 100.05% Dry Weight
Standards
Cationic Standards
Sodium Standards
Synonym: Soda ash, Carbonic acid disodium salt
Melting point: 851 °C
Density: 2.532
Refractive Index: 1.535
Merck Number: 14,8596
Beilstein: 4154566
Sensitivity: Hygroscopic
EC Number:207-838-8
RTECS: VZ4050000
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...