Seven2Go™ S8 Pro Portable pH/Ion Meter, METTLER TOLEDO®

Supplier: Mettler Toledo
30207874 30207875 30207877 30207878 30207879
10218-844EA 1060.28 USD
10218-844 10218-846 10218-848 10218-850 10218-852
Seven2Go™ S8 Pro Portable pH/Ion Meter, METTLER TOLEDO®
Electrochemistry Meters pH and Multi-Parameter Meters
These robust meters provide durability and one-handed operation, suitable for mobile applications in the laboratory, at-line, or outdoors.

  • New intuitive menu guarantees ease of use
  • T-Pad with smart button arrangement enables easy and fast navigation
  • Instrument automatically recognises InLab ISM sensors and stores sensor ID, serial number, and last calibration data
  • Automatic or manual temperature compensation
  • Screen's contrast is enhanced by direct sunlight: Excellent readability even under bright and sunny conditions
  • StatusLight shows the user instantly if
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
pH Range –2.00 to 20.00
pH Resolution 0.001/0.01/0.1
pH Accuracy ±0.002
mV range ‒2000.0 to 2000.0
mV resolution 0.1/1
mV accuracy ±0.1
Temperature Resolution 0.1 °C
Temperature Accuracy ±0.2 °C; ±0.5 °C
Temperature Compensation Automatic: –5...130 °C (23...266 °F)
Manual: 30...130 °C (86...266 °F)
Power supply 4×1.5V Alkaline Batteries or 1.3V Ni-MH Batteries
Dimensions 222W×70D×35H mm (8⁴⁷/₆₄×2³/₄×1³/₈")
Outputs Micro USB
Weight 0.29 kg (0.63 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR