Saf-T-Pak® Category B Ambient Shipping System

Supplier: SAF-T-PAK INC MS
STP-210
MSPP-STP210CS 142.32 USD
MSPP-STP210
Saf-T-Pak® Category B Ambient Shipping System
Mailers and Shippers
Printed for Category B shipments on one side, Exempt shipments on reverse for maximum flexibility and value using minimum inventory space.

System Components:

Outer Box – OD 9 x 4.25 x 4.25”, pre-printed with: Biological Substance, Category B and UN 3373 Marking (Category B Side), Exempt Human/ Animal Specimen Checkbox Markings (Exempt side)
STP-151 100 mL Absorbent Strip (1 ea.)
STP-710 Disposable 2-Part Secondary Pressure Vessel, Medium (1 ea.)

Approximate Capacity:

Max. Secondary Pressure Receptacle(s) (STP-710): 2
Max. 10mL Tubes: 20
Max. 50mL Centrifuge Tubes: 3
Max. 500mL Blood Bag(s): 2

Certificaciones: UN 3373
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR