µ-Plate 96 Well Black, ibidi

Supplier: IBIDI USA MS
89626
MSPP-89626PK 761.54 USD
MSPP-89626
µ-Plate 96 Well Black, ibidi
Microplates Cell Culture Plates
µ-Plate 96 Well Black allows you to perform high resolution microscopy in a standard multi-well format.

The ibidi µ-Plate 96 Well Black is ideal for high resolution imaging through the No. 1.5 polymer coverslip bottom with the highest optical quality while eliminating well-to-well crosstalk in fluorescence microscopy.

Additional specifications:
- Well-to-well distance: 9 mm
- Well clearance: 0.8 mm
- Inner well flatness: ± 5 µm
- Outer well flatness: ± 25 µm
- Depth: 12.9 mm
- Coating area: 2.35 cm² (with 300 µl)
- Growth area: 0.56 cm²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR