Upchurch Scientific® Fused Silica Tubing, IDEX Health & Science

Supplier: Upchurch Scientific
FS-150
97055-082EA 177.75 USD
97055-082
Upchurch Scientific® Fused Silica Tubing, IDEX Health & Science
Tubing Chromatography Tubing
Fused silica tubing is offered in the most common 360 μm Ext.Ø and in convenient 2 m lengths.

  • Autoclavable
  • Sterilization: Ethylene Oxide, Thermal

These products are manufactured from synthetic fused silica with a polyimide coating, and have a maximum pressure rating of 690 bar (10000 psi).

Ext.Ø Tolerance: ±10 μm (0.0004")
Int.Ø tolerance: ±3 μm (0.00012")
pH Range: 0–10
Refractive Index: 1.78
Temperature Range: –51 to 100 °C

Certificaciones: These products are RoHS compliant.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR