Topolino Magnetic Stirrer, 230 V

Supplier: IKA Works
0003368000
97039-960EA 256.4 USD
97039-960
Topolino Magnetic Stirrer, 230 V
Stirrers Magnetic Stirrers
Mini magnetic stirrer with durable brushless motor for mixing small quantities.

  • 230 V model
  • Continuously adjustable speed range
  • Powerful magnets for strong magnetic coupling
  • Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room

Certificaciones: IP protection class according to DIN EN 60529: IP 21

Precaución: 230 V model.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR