Alpha Immersion Thermostats, Lauda-Brinkmann

Supplier: Lauda-Brinkmann
L000630
97039-880EA 2040.29 USD
97039-880
Alpha Immersion Thermostats, Lauda-Brinkmann
Circulating Thermostats Open Circulator Systems Thermostat Controllers
The LAUDA Alpha immersion thermostats provide a temperature range from -25 to 100 °C.

  • 1-line LED display for display of actual or set temperature
  • User-friendly menu guidance with simplest 3-key operation
  • Fully electronic continuous controller
  • Low level and overtemperature protection for use with non-flammable liquids
  • Acoustic and visual alarm
  • Circulating pump with flow reduction
  • Usable for baths with max. 25 mm wall thickness
  • A one point calibration of the thermostats can be carried out

The Alpha immersion thermostats are suitable for operation withMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Pump Flow Rate 15 L/min. (Max.)
Pump Pressure .2 Bar (Max.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR