VWR® Ultra High Performance Light Sensitive Centrifuge Tubes, PP

Supplier: VWR International
CFT463500 CFT424150 3182-445-306 CFT461500 CFT423150 CFT422150
89079-532CS 286.11 USD
89079-532 89079-538 89079-535 89079-537 89079-541 89079-543
VWR® Ultra High Performance Light Sensitive Centrifuge Tubes, PP
Tubes Centrifuge Tubes
These leak-proof centrifuge tubes are manufactured from dark amber PP and provide protection for light sensitive samples by blocking UV lighting.

  • Easy-to-read black graduations in ±2% increments
  • Contains a large, white frosted writing area
  • RNase-, DNase-, and endotoxin-free
  • Autoclavable at 121 °C and freezable to –80 °C
  • Can be centrifuged up to 12500×g
  • Sterile tubes are sterilized by irradiation
  • Blocks 99% of light with wavelength less than 550 nm
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Environmental Certification ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR