VWR® Incubating Microplate Shakers, 230 V

Supplier: VWR International
77623-782 77623-786 77623-790 77623-778
77623-782EA 3198 USD
77623-782 77623-786 77623-790 77623-778
VWR® Incubating Microplate Shakers, 230 V
Shakers and Mixers Shaking Incubators
VWR® Incubating Microplate Shakers feature variable-speed, microprocessor control, providing reliable, uniform mixing action with accurate temperature control you can trust and are ideal for cell cultures, immunoassays, hybridization, genetics research and bacterial suspensions.

  • 230 V models
  • LCD display for temperature, speed, and time
  • Includes platform ready to secure 4 microplates, deep well plates, or 2 microtube racks
  • Available with clear lid or opaque lid for light sensitive samples
  • RS232 interface provides two-way communication for data logging and
More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed accuracy Above 100 rpm ±2% of set speed,
Below 100 rpm ±2 rpm
Max. Load 4 plates or 2 microtube racks
Platform W×D 28×19.7 cm (11×7.75")
Overall Dimensions 43.2×26.2×20.8 cm (17×10.3×8.2")
Speed Range 100 - 1200 rpm
Orbit 3 mm
Electrical 230 V, 2 A, 440 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR