Storage Boxes, PP

Supplier: SARSTEDT INC
93.876.481 93.876.581 93.876.681 93.877 93.877.210 93.877.310 93.877.410 93.877.510 93.877.610 93.877.999 93.876 93.876.281 93.876.381
77589-762CS 196.84 USD
77589-762 77589-764 77589-766 77589-768 77589-770 77589-772 77589-774 77589-776 77589-778 77589-780 77589-756 77589-758 77589-760
Storage Boxes, PP
Boxes Storage Boxes
High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Suitable for vessels with maximum dimensions of 45×12 mm
  • For storage down to –86 °C
  • Numerical coding makes it easy to identify samples
  • Various box designs for tubes up to max. Ø 12 mm
  • Can be autoclaved at 121 °C
  • Made of high-quality polypropylene

SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.

Storage boxesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR