cab S3200 Print and Apply Microwell Plate Applicator Systems

Supplier: Computype
1059265 1059266
77335-360EA 18263.86 USD
77335-360 77335-362
cab S3200 Print and Apply Microwell Plate Applicator Systems
Label Makers
The S3200 precisely places labels on well plates for reduced waste and more efficient downstream processes. Semi-automated operation increases speed and productivity through reduced operator effort.

  • Print resolution: 600 dpi
  • Print speed: 20 mm/s
  • Thermal transfer printing
  • SBS ANSI/SLAS standard plate footprint
  • Label width: 50.8 or 63.5 mm
  • Label height: 6.35 mm
  • Roll diameter: 203 mm

The system features the intuitive and familiar icon-based interface of the cab SQUIX printer which easily integrates with an existing production system, or acts as a stand-More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR