BradyPrinter S3700 Multicolor and Cut Sign and Label Printers with Label Materials Kit

Supplier: Brady Worldwide
176868 176869 176870 176871 176872 176873 176874
77282-364KT 6746.14 USD
77282-364 77282-366 77282-368 77282-370 77282-372 77282-374 77282-376
BradyPrinter S3700 Multicolor and Cut Sign and Label Printers with Label Materials Kit
Printers Label Printers
Printer optimized for 1-, 2- or 4-color panel ribbons for multicolor made easy - no calibrating, no threading, no waste (single-color ribbon only in kit). The S3700 empowers any user to create any way they choose with time-saving onboard label templates, intuitive PC labeling software.

  • Cutter type: XY cutter and auto cutter
  • Multi-color printing capability
  • 600 labels per day (max.)

Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points. Get your print jobsMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Connections Mobile device connected, PC connected, and stand-alone
Label Size 4" (max. label/tape width)
Print Resolution 300 dpi
Print Speed 5"/s (max.)
Width 19"
Depth 14.25"
Height 11"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR