PIP® Single-Layer AR/FR Ultrasoft Balaclava

Supplier: PIP
9100-HDFR12
76945-072EA 39.95 USD
76945-072
PIP® Single-Layer AR/FR Ultrasoft Balaclava
Workwear
Ultrasoft cotton/nylon construction provides comfort and durability.

  • Arc rating: ATPV 12.1 cal/cm²
  • PPE category: 2
  • 86% cotton/12% high tenacity nylon/2% spandex
  • Single-layer 6.5 oz.
  • One size fits most

Designed for use in electrical and utility applications, these garments are ideal for daily wear and use under arc flash suits and coveralls. They provide comfort and breathability throughout extended wear.

Certificaciones: Meets U.S. NFPA 70E, ASTM F1506.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR