VWR® Environmental Test Chambers

Supplier: VWR International
76777-104 76777-106 76777-108
76777-104EA 13953.32 USD
76777-104 76777-106 76777-108
VWR® Environmental Test Chambers
Testing Chambers Environmental Test Chambers
The VWR® environmental test chambers are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded.

  • Humidity regulation with capacitive humidity sensor and corrosion-free steam humidification
  • Stainless steel interior and superior airflow design
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal
More Product Information
Order Now

SPECIFICATIONS

Model 76777-104 76777-106 76777-108
Temperature Range 0…70 °C 0…70 °C 0…70 °C
Environmentally Preferable
Convection Type Forced Convection Forced Convection Forced Convection
Shelves supplied (max.) 2 (9) 2 (15) 2 (15)
Nominal power consumption 1400 W 1600 W 1600 W
Weight 178 kg (392.4 lbs.) 297 kg (654.7 lbs.) 452 kg (996.4 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR