Enhanced Clinical Centrifuge

Supplier: Globe Scientific
GCC-E50
76638-246EA 805.14 USD
76638-246
Enhanced Clinical Centrifuge
Centrifuges Benchtop Centrifuges
For simple, reliable operation, compatible with a variety of tubes and with all the features needed without the cost of the ones not required, the GCC range of clinical centrifuges simply can’t be beaten.

  • Fast acceleration and deceleration
  • Speed range of 300 to 4000 rpm
  • Independent control of speed and time
  • Control by RCF
  • Suitable for numerous clinical and research applications, including separations
  • Compatible with 50 ml centrifuge tubes
  • GCC-E50 includes fixed angle rotor that holds up to six (6) 50 ml tubes or six (6) 15 ml tubes

GCC-E50 EnhancedMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR