VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 120 V

Supplier: VWR International
76632-842 76632-844 76632-846 76632-848 76936-164 76936-166
76632-842EA 15821.44 USD
76632-842 76632-844 76632-846 76632-848 76936-164 76936-166
VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 120 V
Freezers Ultra Low Temperature Freezers
The VWR® ULT freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.

  • Maximum 2" box capacity: 352/528
  • ENERGY STAR® certified
  • Temperatures between −86 to −50 °C
  • Long warm-up time (warm up time from −86 to −50 °C: 360 min)
  • Highly efficient VIP insulation and long-lasting rust-proof sample chamber
  • Green refrigerants
  • USB and Ethernet interface for data transfer

The VWR® ULT freezers Eco Premium have a stainless steel inner chamber, flexible rack configuration and areMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR