Borosil® Light Blocking Amber Glass Desiccators, Foxx Life Sciences

Supplier: Foxx Life Sciences
3084042 3084044
76490-714EA 739.96 USD
76490-714 76490-716
Borosil® Light Blocking Amber Glass Desiccators, Foxx Life Sciences
Desiccators Desiccators, Glass
From streamlined contours to interchangeable lids and bodies, Borosil® light blocking amber non-vacuum desiccators reflect great care and attention to detail.

  • Material: Borosilicate glass 3.3
  • Color: Amber
  • Class/Quality grade: Type I
  • With porcelain plate and borosilicate lid with plastic knob

These desiccators are perfect for drying, and for storage of moisture-sensitive substances. Compatible with any common desiccant. Available in inner diameters from 100 mm (XS) to 300 mm (XL).

Certificaciones: Complies with IS 6128.

Información deMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR