Rapid Response™ Single Drug Test Strip (Urine), BTNX

Supplier: BTNX INC.
6MAM-1S5-50 BUP-1S5-100 COC-1S3-100 THC-1S13-100
76473-390KT 135.6 USD
76473-390 76473-396 76473-398 76473-510
Rapid Response™ Single Drug Test Strip (Urine), BTNX
Drug Tests
The Rapid Response® Single Drug Test Strip Test is a rapid, qualitative test for the detection of a selected drug in human urine.

  • Sample: Urine
  • Format: Strip
  • Time to result: 5 minutes
  • Storage Condition: 2 to 30 °C (36 to 86 °F)
  • Test principle: Lateral flow immunoassay

Interpretation of test results are: positive (one line), negative (two lines), invalid (no lines or no control line).

Single drug test strips can include BUP (10), COC (300), THC (50), and 6MAM (10).

Información de suministro: Includes test strips, product insert.

Precaución: More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR