VWR® Upholstered Lab Stools

Supplier: VWR International
76308-780 76308-784 76308-788 76308-792
76308-780EA 576.1 USD
76308-780 76308-784 76308-788 76308-792
VWR® Upholstered Lab Stools
Chairs
This VWR® upholstered lab stool features a roomy and comfortable 16" Ø seat with 3.5" of resilient foam cushioning and adjustability proven to provide reliable ergonomic performance, shift after shift, year after year.

  • Exclusive black microdot-textured vinyl upholstery combines practical performance with a sophisticated look
  • Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base
  • Designed for laboratory applications, including those in healthcare, education and industrial
More Product Information
Order Now

SPECIFICATIONS

Model 76308-780 76308-784 76308-788 76308-792
Environmentally Preferable
For Use With Medium height benches (34.75-44") Medium height benches (34.75-44") Low benches (29-34") Low benches (29-34")
Seat/Back Color Black Black Black Black
Back Material Vinyl Vinyl Vinyl Vinyl
Seat Dimensions Ø16×T3.5" Ø16×T3.5" Ø16×T3.5" Ø16×T3.5"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR