Stirling Ultracold Model SU780XLE Ultra-Low Temperature Upright Freezers, Global Cooling

Supplier: Stirling Ultracold
SU780XLE-PWR5
75845-814EA 26175.06 USD
75845-814 76193-140 76299-438 76332-736
Stirling Ultracold Model SU780XLE Ultra-Low Temperature Upright Freezers, Global Cooling
Freezers Ultra Low Temperature Freezers
Ultra-low temperature freezer featuring a free-piston Stirling engine.

  • ±1 °C Steady-state temperature variation over time
  • Faster initial pull-down, ambient to –80 °C, <6.5 hours
  • Faster door opening temperature recovery, 35 minutes to –80 °C (when tested using the ENERGY STAR® Final Test Method door opening procedure)
  • Slowest warm-up time, 2.5 hours from –80 to –60 °C
  • New ergonomic handle and cabinet design
  • Largest storage capacity per sq. ft. of floor space
  • Plugs into any outlet

This next generation of environmentally sustainable ULT freezersMore Product Information
Order Now

SPECIFICATIONS

Model SU780XLE SU780XLE SU780XLE SU780XLE
Environmentally Preferable Sustainable Packaging,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient Sustainable Packaging,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient Sustainable Packaging,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient Sustainable Packaging,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient
Cat. No. 75845-814 76193-140 76299-438 76332-736
Electrical 120 - 240 VAC, 50/60 Hz 120 - 240 VAC, 50/60 Hz 120 - 240 VAC, 50/60 Hz 120 - 240 VAC, 50/60 Hz
Environmental Certification ENERGY STAR®; SNAP-compliant, Ecomate® foam blowing agent ENERGY STAR®; SNAP-compliant, Ecomate® foam blowing agent ENERGY STAR®; SNAP-compliant, Ecomate® foam blowing agent ENERGY STAR®; SNAP-compliant, Ecomate® foam blowing agent
Shipping Weight 352 kg (775 lb.) 352 kg (775 lb.) 352 kg (775 lb.) 352 kg (775 lb.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR