BioFit Cleanroom Chairs and Stools

Supplier: BioFit
ETAMHVUV-AV126 75821-322 75821-324 75821-326 75821-328 75821-330
75821-210EA 1574.17 USD
75821-210 75821-270 75821-322 75821-324 75821-326 75821-328 75821-330
BioFit Cleanroom Chairs and Stools
Chairs
BioFit’s clean room chairs are designed and tested to meet ISO 14644-1 cleanliness standards and still provide user comfort, health and wellbeing.

  • Pneumatic mechanism cylinder is plugged to keep particles securely inside.
  • Chrome-plated metal parts
  • Ergonomic comfort and support
  • Chairs feature a fully encased backrest, vinyl upholstery covers the front and back and a PP rear panel
  • Chairs have a height and tilt-adjustable backrest and feature an integrated lumbar support and a waterfall front
  • Dual-wheel resistance casters enhance user safety by inhibiting
More Product Information
Order Now

SPECIFICATIONS

Model 75821-210 75821-270 75821-322 75821-324 75821-326 75821-328 75821-330
Environmentally Preferable
For Use With Medium height benches Medium height benches Medium height benches Medium height benches High benches Low benches/desks Medium height benches
Frame Color/Finish Chrome Chrome
Frame Material 25.6" Ø high profile cast aluminum 23" Ø tubular steel 25.6" Ø high profile cast aluminum 25.6" Ø high profile cast aluminum 23" Ø tubular steel 23" Ø tubular steel 23" Ø tubular steel
Seat/Back Color Black Black Black Black Black Black Black
Back Material Vinyl Vinyl Vinyl Vinyl Vinyl Vinyl Vinyl
Seat Dimensions W18.5×D17×T3" W18.5×D17×T3" Ø13" Ø13" Ø13" Ø13" Ø13"
Backrest Dimensions W×H 14.5×9.5" W×H 14.5×9.5"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR