Tweezers, 4" Wafer Handling, Excelta Corp®

Supplier: Excelta
490B-SA-PI 490L-SA-PI 490-SA-PI 490T-SA-PI 491D-SA-PI 491P-SA-PI 491-SA-PI
63042-344EA 66.75 USD
63042-344 63042-346 63042-348 63042-350 63042-354 63042-356 63042-358
Tweezers, 4" Wafer Handling, Excelta Corp®
Forceps
These tweezers are specifically designed handling 4" wafers.

  • For scratch free holding of 4" wafers
  • Cleanroom safe, anti-mag. Stainless steel
  • Various configurations for various applications

The wafer tweezers for 4" wafers are made of stainless steel and are anti-magnetic. They come in a variety of configurations. The 'B' version features a 20° bend in the body to improve handling. The overall length is 4.75".
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR