Versilon™ Fluoropolymer Tubing, PTFE, FEP, or PFA

Supplier: Saint Gobain Performance Plastics
TSFE140125031 TSFE14312315 TSFE14375062 TSFE14-0500-062-50 TSPF351253150 TSPF352506250 TSPF352503150 TSPF353123150 TSPF353756250 TSPF355006250 TSPTFE025062 TSPTFE031231 TSPTFE037562 TSPTFE050062 TSPTFE062562 TSPTFE025047 TSPTFE050031
63014-690PK 101.75 USD
63014-690 63014-692 63014-695 63014-696 63014-698 63014-699 63014-702 63014-800 63014-805 63014-809 63014-815 63014-860 63014-861 63014-905 63014-914 63014-915 63014-925 63014-934 63014-950 63014-960 63014-961
Versilon™ Fluoropolymer Tubing, PTFE, FEP, or PFA
Tubing Transfer Tubing
Fluoropolymer tubing is recommended in many demanding areas such as chromatography, semiconductor processing, Type I Water, and cryogenics.

  • Tubing offers the ultimate in purity
  • Chemical resistant
  • Broad temperature capability for handling ultrapure fluids or highly corrosive materials

Choose from PTFE, FEP, or PFA fluoropolymer resin. Contains no additives or plasticizers to contaminate liquids. Inert to virtually all chemicals. Not for use in peristaltic pumps.

PTFE tubing has the broadest temperature range: –268 to +288 °C (–450 to +550 °F). Fully-More Product Information
Order Now

SPECIFICATIONS

Model 63014-690 63014-692 63014-695 63014-696 63014-698 63014-699 63014-702 63014-800 63014-805 63014-809 63014-815 63014-860 63014-861 63014-905 63014-914 63014-915 63014-925 63014-934 63014-950 63014-960 63014-961
Environmentally Preferable
Max. Pressure 440 psig @ 23°C (73°F) 455 psig @ 23°C (73°F) 115 psig @ 23°C (73°F) 230 psig @ 23°C (73°F) 95 psig @ 23°C (73°F) 155 psig @ 23°C (73°F) 45 psig @ 23°C (73°F) 440 psig @ 23°C (73°F) 455 psig @ 23°C (73°F) 155 psig @ 23°C (73°F) 230 psig @ 23°C (73°F) 95 psig @ 23°C (73°F) 65 psig @ 23°C (73°F) 455 psig @ 23°C (73°F) 115 psig @ 23°C (73°F) 230 psig @ 23°C (73°F) 155 psig @ 23°C (73°F) 120 psig @ 23°C (73°F) 270 psig @ 23°C (73°F) 95 psig @ 23°C (73°F) 65 psig @ 23°C (73°F)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR