Roto-Shake Genie™ 6–in–1 Multi-Purpose Rotator Rocker, Scientific Industries

Supplier: Scientific Industries
SI-1100
58815-176EA 1766.78 USD
58815-176 490010-008 490010-020 490010-022
Roto-Shake Genie™ 6–in–1 Multi-Purpose Rotator Rocker, Scientific Industries
Shakers and Mixers Rotating/Rocking Shakers
Space-saving multi-action platform rotator/rocker produces six different mixing motions: rotating, rotating/rocking, rotating/rolling, rolling/rocking, and rocking/shaking, as well as a combination of all of these.

  • Multi-action platform
  • Six mixing motions
  • Magnetized platform

The optional 3-D orbital shaker attachment transforms the unit into an orbital shaker

Clip plates hold similar or different tube sizes for various mixing motions, which can be achieved by varying the orientation of the clip plates on the magnetized platform. Ideal for use inMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Rocking Angle ±10° From Horizontal
Unit Dimensions 27H x 51W x 25D cm (101/2 x 20 x 97/8") without tray
Platform Dimensions 20.3W x 34.3L cm (8 x 131/2")
Weight capacity 4.5 kg (10 lbs.)
Weight 11.8 kg (26 lbs.)
Max. Capacity 96 Tubes, 10–13 mm Diameter
48 Tubes, 15–17 mm Diameter
24 Tubes, 28–30 mm Diameter
4 Plastic Bags, 15.2 x 15.2 cm (6 x 6")
8 Metal Clip Plates

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR