VWR® Multistage Gas Regulators with Neoprene Diaphragms

Supplier: VWR International
3302631 3302632 3302633 3302635 3302636 3302617 3302618 3302619 3302620 3302621 3302622 3302623 3302624 3302625 3302626 3302627 3302628 3302629 3302630
55850-388EA 654.01 USD
55850-388 55850-390 55850-392 55850-396 55850-398 55850-472 55850-474 55850-476 55850-478 55850-480 55850-482 55850-484 55850-486 55850-488 55850-490 55850-492 55850-494 55850-496 55850-498
VWR® Multistage Gas Regulators with Neoprene Diaphragms
Gas Regulators
VWR® Multistage Gas Regulators with Neoprene Diaphragms are designed for applications where a constant working pressure is important over a wide range of inlet pressures and flow rates.

  • Solderless construction for easy maintenance
  • Solid forged brass body contains two regulators
  • First stage reduces full cylinder pressure to 90%
  • Sintered inlet filter removes particulates, tank scale, and rust from gas stream

VWR® Multistage Gas Regulators feature safe, accurate, and sensitive delivery of reduced pressure

Note: For noncorrosive gases only.

Order Now

SPECIFICATIONS

Body Outlet 0.6 cm (1/4") NPT
Valve Outlet 0.6 cm (1/4") NPT

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR